Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

45C243 https://www.bdiexpress.com/medias/MFRGWWXXXXXX-45C243-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU4MDZ8aW1hZ2UvanBlZ3xhREZqTDJobFlpOHhNRFl4TmpNek56RTNNRFEyTWk5TlJsSkhWMWRZV0ZoWVdGaGZORFZETWpRelgwRlRNREZmTXpBd2VETXdNQzVxY0djfDgyZmEyZThlZGNlODFiYWFhNmM3NWI5YzM1NDZlZDRhYTMyNjA5N2Q3NTA0MTM1ZjlhZTEzZTA0ZjBjZTlkN2I
26448041 Lighting Fixtures 

LUMAPRO LIGHTING LUMAPRO LIGHTING

45C243

Description

45C243 LIGHT FIXTURE, LUMENS 8 400 LM FIXTURE (SMARTCATALOG)

WATTAGE 140 W LIGHT DISTRIBUTION SHAPE TYPE V LED REPLACEMENT FOR 100W MH/HPS LIGHT TECHNOLOGY LED COLOR TEMPERATURE 5 700 K COLOR RENDERING INDEX 73 VOLTAGE 100-277VAC HEIGHT 7-1/2" WIDTH 16-1/2" RAT

Part #

45C243

BDI #
26448041

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

4287.36 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 4,287.36 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
LUMAPRO LIGHTING
Minimum Buy Quantity
1
UNSPSC
39110000
Weight / Kilogram
0
Product Group - BDI
L01220
Long Description
WATTAGE 140 W LIGHT DISTRIBUTION SHAPE TYPE V LED REPLACEMENT FOR 100W MH/HPS LIGHT TECHNOLOGY LED COLOR TEMPERATURE 5 700 K COLOR RENDERING INDEX 73 VOLTAGE 100-277VAC HEIGHT 7-1/2" WIDTH 16-1/2" RAT