https://www.bdiexpress.com/medias/MFRGWWXXXXXX-4RNK1-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgzNjR8aW1hZ2UvanBlZ3xhR1V6TDJnMFpDOHhNRFl5TURRMk1qQXdOak13TWk5TlJsSkhWMWRZV0ZoWVdGaGZORkpPU3pGZlFWTXdNVjh6TURCNE16QXdMbXB3Wnd8M2E5ZWM3N2IyMzZiZjMxM2NkYzJhOTM5NDEzMDBhZGE1OTAwM2VjZmFmMWNhMWU2YzBmMGE5MGZiNzVkZjdjMg
https://www.bdiexpress.com/medias/MFRGWWXXXXXX-4RNK1-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgzNjR8aW1hZ2UvanBlZ3xhR1V6TDJnMFpDOHhNRFl5TURRMk1qQXdOak13TWk5TlJsSkhWMWRZV0ZoWVdGaGZORkpPU3pGZlFWTXdNVjh6TURCNE16QXdMbXB3Wnd8M2E5ZWM3N2IyMzZiZjMxM2NkYzJhOTM5NDEzMDBhZGE1OTAwM2VjZmFmMWNhMWU2YzBmMGE5MGZiNzVkZjdjMg
LUMAPRO LIGHTING
LUMAPRO LIGHTING
4RNK3
LUMAPRO LIGHTING LUMAPRO LIGHTING
Description
4RNK3 HIGHBAY FIXTURE, FLUORESCENT FIXTURE LAMP TYPE (SMARTCATALOG)
250W IL FIXTURE WATTAGE 250 VOLTAGE 120 TO 277VAC DESCRIPTION/SPECIAL FEATURES INCLUDES POLYCARBONATE LENS WIDTH 22 IN HEIGHT 22 IN LIGHT DISTRIBUTION AREA REFLECTOR MATERIAL POLYCARBONATE
Part #
4RNK3
BDI #
26491226
Details
1896.23
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Lighting/Lighting-Fixtures/4RNK3/p/26491226
Your Price
$ 1,896.23 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
39110000
Weight / Kilogram
0
Product Group - BDI
L01220
Long Description
250W IL FIXTURE WATTAGE 250 VOLTAGE 120 TO 277VAC DESCRIPTION/SPECIAL FEATURES INCLUDES POLYCARBONATE LENS WIDTH 22 IN HEIGHT 22 IN LIGHT DISTRIBUTION AREA REFLECTOR MATERIAL POLYCARBONATE

