Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

4UZK8 https://www.bdiexpress.comhttps://static.grainger.com/rp/s/is/image/Grainger/4UZK8_AS01?$S7PRODUCT$
26491384 Lighting Fixtures 

LUMAPRO LIGHTING LUMAPRO LIGHTING

4UZK8

Description

4UZK8 LIGHT FIXTURE, TRADITIONAL DECORATIVE FLUSH MOUNT (SMARTCATALOG)

NOMINAL LENGTH 13-1/2" NOMINAL WIDTH 13-1/2" NOMINAL HEIGHT 6 3/4" DIAMETER 13" LINKABLE UP TO UNLINKABLE MAX FIXTURE WATTAGE 120.0 W LAMP WATTS - FIXTURES 60.0 W FIXTURE VOLTAGE 120 DIMMABLE LIGHTING

Part #

4UZK8

BDI #
26491384

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

68.34 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 68.34 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
LUMAPRO LIGHTING
Minimum Buy Quantity
1
Weight / Kilogram
0
Product Group - BDI
L01220
Long Description
NOMINAL LENGTH 13-1/2" NOMINAL WIDTH 13-1/2" NOMINAL HEIGHT 6 3/4" DIAMETER 13" LINKABLE UP TO UNLINKABLE MAX FIXTURE WATTAGE 120.0 W LAMP WATTS - FIXTURES 60.0 W FIXTURE VOLTAGE 120 DIMMABLE LIGHTING