https://www.bdiexpress.com/medias/INDXXXXXXXXX-25178181-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMzOTB8aW1hZ2UvanBlZ3xhRFE1TDJnMU9TOHhNREk1TlRFeU5UWXpPVEU1T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TnpneE9ERmZNekF3ZURNd01DNXFjR2N8Y2UwZGY1ZTlhMzQzM2VlYWNiYzljZjRiZDljMjQ1NDhlNDg3Yjk4YWQ4NzRjNDQ4ZjJmNjgzODQ0ODc0OGZkMQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25178181-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMzOTB8aW1hZ2UvanBlZ3xhRFE1TDJnMU9TOHhNREk1TlRFeU5UWXpPVEU1T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TnpneE9ERmZNekF3ZURNd01DNXFjR2N8Y2UwZGY1ZTlhMzQzM2VlYWNiYzljZjRiZDljMjQ1NDhlNDg3Yjk4YWQ4NzRjNDQ4ZjJmNjgzODQ0ODc0OGZkMQ
NEBO TOOLS
NEBO TOOLS
NEB-KEY-0002
NEBO TOOLS NEBO TOOLS
Description
NEB-KEY-0002 MYPAL RCHRGBL KEYCHAIN LHT ; PINK 6EA/CS
Keychain Light; 400 Lumen; Safety Alarm; Fully Rechargeable; 2-1/8" Height; 1.4" Width; 3/4" Depth; Pink Color; 115dB Emergency Alarm; Keyring and Carabiner Clip
Part #
NEB-KEY-0002
BDI #
25178181
Details
47.63
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Lighting/NEB-KEY-0002/p/25178181
Your Price
$ 47.63 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
39111610
Weight / Kilogram
0
EAN
0645397936633
Product Group - BDI
L01234
Harmonized Tariff Code
8513.10.20.00
Noun
Light
Keyword String
Keychain
Manufacturer URL
https://www.nebotools.com
Weight / LBS
0.08
Product Detail
Keychain Light
Product Specification
400 Lumen; Safety Alarm; Fully Rechargeable; 2-1/8" Height; 1.4" Width; 3/4" Depth; Pink Color; 115dB Emergency Alarm; Keyring and Carabiner Clip
Long Description
Keychain Light; 400 Lumen; Safety Alarm; Fully Rechargeable; 2-1/8" Height; 1.4" Width; 3/4" Depth; Pink Color; 115dB Emergency Alarm; Keyring and Carabiner Clip

