https://www.bdiexpress.com/medias/INDXXXXXXXXX-25351280-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjc1ODZ8aW1hZ2UvanBlZ3xhRFF4TDJneU9DOHhNREk1TkRrNE9EZ3pNamM1T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV6TlRFeU9EQmZNekF3ZURNd01DNXFjR2N8ZWYxZTFiNGQ3NmUwMTU0ZTM1NzJhODY3NjllNzlkNWE3MThhNzQ4OTMyM2QxMGVmNTdiMzk4OTJiNzZhYWM1YQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25351280-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjc1ODZ8aW1hZ2UvanBlZ3xhRFF4TDJneU9DOHhNREk1TkRrNE9EZ3pNamM1T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV6TlRFeU9EQmZNekF3ZURNd01DNXFjR2N8ZWYxZTFiNGQ3NmUwMTU0ZTM1NzJhODY3NjllNzlkNWE3MThhNzQ4OTMyM2QxMGVmNTdiMzk4OTJiNzZhYWM1YQ
NEBO TOOLS
NEBO TOOLS
NEB-KEY-0004
NEBO TOOLS NEBO TOOLS
Description
NEB-KEY-0004 MYCRO RCHRGBL KEYCHAIN LHT ; POR RED 6/CS
Keychain Light; 400 Lumen; Safety Alarm; Fully Rechargeable; 2-1/8" Height; 1.4" Width; 3/4" Depth; Red Color; 115dB Emergency Alarm; Keyring and Carabiner Clip
Part #
NEB-KEY-0004
BDI #
25351280
Details
53.58
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Lighting/NEB-KEY-0004/p/25351280
Your Price
$ 53.58 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
39111610
Weight / Kilogram
0
EAN
0645397935926
Product Group - BDI
E02234
Harmonized Tariff Code
8513.10.20.00
Noun
Light
Keyword String
Keychain
Manufacturer URL
https://www.nebotools.com
Weight / LBS
0.08
Product Detail
Keychain Light
Product Specification
400 Lumen; Safety Alarm; Fully Rechargeable; 2-1/8" Height; 1.4" Width; 3/4" Depth; Red Color; 115dB Emergency Alarm; Keyring and Carabiner Clip
Long Description
Keychain Light; 400 Lumen; Safety Alarm; Fully Rechargeable; 2-1/8" Height; 1.4" Width; 3/4" Depth; Red Color; 115dB Emergency Alarm; Keyring and Carabiner Clip

