Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NEB-KEY-0005 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25351282-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc1NzJ8aW1hZ2UvanBlZ3xhRFV3TDJneVlTOHhNREk1TkRrNE9URTVNekkwTmk5SlRrUllXRmhZV0ZoWVdGaGZNalV6TlRFeU9ESmZNekF3ZURNd01DNXFjR2N8MzUzYzJiODg2ZDFiODA0MWM2MzJhMDgwYWJmYzhmMGIxZGFjMzcyNzk4ZjExYjk2NDNhNmExMDZmMmM0YjI3MA
25351282 Lighting 

NEBO TOOLS NEBO TOOLS

NEB-KEY-0005

Description

NEB-KEY-0005 MYCRO RCHRGBL KEYCHAIN LHT ; POR SILVER 6/CS

Keychain Light; 400 Lumen; Safety Alarm; Fully Rechargeable; 2-1/8" Height; 1.4" Width; 3/4" Depth; Silver Color; 115dB Emergency Alarm; Keyring and Carabiner Clip

Part #

NEB-KEY-0005

BDI #
25351282

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
NEBO TOOLS
Minimum Buy Quantity
N/A
UNSPSC
39111610
Weight / Kilogram
0
EAN
0645397935933
Product Group - BDI
E02234
Harmonized Tariff Code
8513.10.20.00
Noun
Light
Keyword String
Keychain
Manufacturer URL
https://www.nebotools.com
Weight / LBS
0.08
Product Detail
Keychain Light
Product Specification
400 Lumen; Safety Alarm; Fully Rechargeable; 2-1/8" Height; 1.4" Width; 3/4" Depth; Silver Color; 115dB Emergency Alarm; Keyring and Carabiner Clip
Long Description
Keychain Light; 400 Lumen; Safety Alarm; Fully Rechargeable; 2-1/8" Height; 1.4" Width; 3/4" Depth; Silver Color; 115dB Emergency Alarm; Keyring and Carabiner Clip