Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

XVBC33 https://www.bdiexpress.com/medias/INDXXXXXXXXX-15063612-300x300.jpg?context=bWFzdGVyfHJvb3R8Njc1NXxpbWFnZS9qcGVnfGFERmxMMmc1Wmk4eE1EYzJOakF4TVRFek9EQTNPQzlKVGtSWVdGaFlXRmhZV0ZoZk1UVXdOak0yTVRKZk16QXdlRE13TUM1cWNHY3xkMzgxMTBhN2YxODM3MWJmNWRmMTJhYmNkNjZjNjk5N2VmMjZmMjgzMGNmMThmYmQ3NDFkOTg1YTVmNjE2OWJh
15063612 Stack Lights 

SCHNEIDER ELECTRIC SCHNEIDER ELECTRIC

XVBC33

Description

XVBC33 BEACON ILLUMINATED UNIT ; 70MM DIA POLYCARBONATE 250V

Indicating Bank Lens; 250V; 10W; Green

Part #

XVBC33

BDI #
15063612

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

149.96 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 149.96 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
SCHNEIDER GROUP
Minimum Buy Quantity
N/A
UNSPSC
32151503
Weight / Kilogram
0.132
EAN
3389110845068
Product Group - BDI
L01130
Noun
Lens
Keyword String
Indicating Bank
Product Detail
Indicating Bank Lens
Product Specification
Indicating Bank Lens 250V 10W Green
Long Description
Indicating Bank Lens; 250V; 10W; Green