Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

XVLA333 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25120780-300X300.jpg?context=bWFzdGVyfHJvb3R8MTM4MTZ8aW1hZ2UvanBlZ3xhRFpqTDJnMllTOHhNREUwTVRrd01EWXpOakU1TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TWpBM09EQmZNekF3V0RNd01DNXFjR2N8ZTJlOWMzNDIxYjE5YTM2YzBjYzFmYTNhNmUwNGI3ZmIwMGQ1ZTU1NjI5YjM1Y2Y4N2IzYTFmNWU0MzNjMWJjZQ
25120780 Stack Lights 

SCHNEIDER ELECTRIC SCHNEIDER ELECTRIC

XVLA333

Description

XVLA333 PILOT LIGHT ; 12MM MTG DIA GRN 24V COVERED LED

Push Button Switch; 24V Voltage; 18mA Current; 12MM Diameter; Green Covered LED Pilot Light Source; 16MM Width; 16MM Height; 51MM Depth

Part #

XVLA333

BDI #
25120780

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

87.55 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 87.55 / each
$ 88.00 / each
BDIExpress
QTY

Inventory

Total: 1

Category
Brand
Manufacturer Name
SCHNEIDER GROUP
Minimum Buy Quantity
N/A
UNSPSC
32151503
Weight / Kilogram
0.007
EAN
3389110651669
Product Group - BDI
L01130
Harmonized Tariff Code
8513.10.20.00
Noun
Switch
Keyword String
Push
Manufacturer URL
https://www.se.com
Weight / LBS
0.01543
Product Detail
Push Button Switch
Product Specification
24V Voltage; 18mA Current; 12MM Diameter; Green Covered LED Pilot Light Source; 16MM Width; 16MM Height; 51MM Depth
Long Description
Push Button Switch; 24V Voltage; 18mA Current; 12MM Diameter; Green Covered LED Pilot Light Source; 16MM Width; 16MM Height; 51MM Depth