https://www.bdiexpress.com/medias/INDTHOBSXXXX-8115448016-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4NjV8aW1hZ2UvanBlZ3xhR1V5TDJnell5OHhNRFEzT1RBMU1qSTVNakV5Tmk5SlRrUlVTRTlDVTFoWVdGaGZPREV4TlRRME9EQXhObDh6TURCNE16QXdMbXB3Wnd8YzMyZmExOWI5MmM0NzVjMmY5NGU5YzcxZTEzOGY3MGMzYzM2ZmJhMjI4YWVkMmMwNDllYmY5N2UwNGE4NzFkYQ
THOMSON
THOMSON
8115-448-016
THOMSON THOMSON
Description
8115-448-016 BALL NUT ; 1.5" X 0.5" 14513LBF LOAD DYNAMIC
Ball Nut; 1.5" X 0.5"; Non-Preloaded; Wiper; Steel
Part #
8115-448-016
BDI #
843982
Details
1235.09068101
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Linear-Motion-Products/Ball-And-Roller-Screws/8115-448-016/p/843982
Your Price
$ 1,235.09 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
2.59
Product Group - BDI
L00112
Noun
Nut
Keyword String
Ball
Manufacturer URL
https://www.thomsonlinear.com
Product Detail
Ball Nut
Product Specification
Ball Nut; 1.5" X 0.5"; Non-Preloaded; Wiper; Steel
Long Description
Ball Nut; 1.5" X 0.5"; Non-Preloaded; Wiper; Steel