https://www.bdiexpress.com/medias/INDXXXACSRYX-FLG-RND-4-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5MzZ8aW1hZ2UvanBlZ3xhRGxoTDJnd05pOHhNREF5T0RVMk1UVTJNelkzT0M5SlRrUllXRmhCUTFOU1dWaGZSa3hIWDFKT1JGODBYek13TUhnek1EQXVhbkJufDIyMDQyZmRlYzYwMjNlMGNkMzUyNTg1OTk1MDY2YWFiYzU5Nzg2NTVjNzUyN2NjZDkwNDgzMWY5ZTNmZWU4YzM
NOOK INDUSTRIES
NOOK INDUSTRIES
FLG7555
NOOK INDUSTRIES NOOK INDUSTRIES
Description
FLG7555 ROUND FLANGE ; 2.59"OD X 0.53"THK REV C
Flange; Round; 1.173-18 NS-3 Thread | 2.59 IN OD X 0.53 IN T; Steel; Used with 0.75 IN SBN | 0.75 IN SEL | 0.631 IN PRN Ball Nut
Part #
FLG7555
BDI #
21451371
Details
88.03845525000001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Linear-Motion-Products/Ball-And-Roller-Screws/Ball-Screw-Accessories/FLG7555/p/21451371
Your Price
$ 88.04 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
0.14
Product Group - BDI
L00112
Product Name
Flange
Size
1.173-18 NS-3 Thread | 2.59 IN OD X 0.53 IN T
Material
Steel
Used With
0.75 IN SBN | 0.75 IN SEL | 0.631 IN PRN Ball Nut
Inch - Metric
Inch
Other Features
Black Oxide Finish | Bolt Circle Dia: 2.093 IN | Bolt Hole: 4 X 0.281 IN
Category - BDI
Linear Ball Screw Accessories
Harmonized Tariff Code
8483.40.80.00
Noun
Flange
Keyword String
Round Ball Screw
Manufacturer URL
https://www.nookindustries.com
Manufacturer Item Number
FLG7555
Weight / LBS
0.312
Long Description
Flange; Round; 1.173-18 NS-3 Thread | 2.59 IN OD X 0.53 IN T; Steel; Used with 0.75 IN SBN | 0.75 IN SEL | 0.631 IN PRN Ball Nut