https://www.bdiexpress.com/medias/INDNOOESBLK-RECT-EZM1-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQzNnxpbWFnZS9qcGVnfGFEY3lMMmhrTUM4eE1EQXlPRFUwTWpVeU5UUTNNQzlKVGtST1QwOUZVMEpNUzE5U1JVTlVYMFZhVFRGZk16QXdlRE13TUM1cWNHY3xjNWIyMWUzYjNjZjNkYTE2ODcyYzNmMTQ3OTI0Njc2MmQ3NjI1ODJhZTBmOGU0YTRiMzM2MjdjM2IzZWMwNDcx
NOOK INDUSTRIES
NOOK INDUSTRIES
EZM-4060
NOOK INDUSTRIES NOOK INDUSTRIES
Description
EZM-4060 END BEARING SUPPORT ; EZZE-MOUNT UNIVERSAL SGL
End Support Block; Rectangular Housing; 2.363" Bore; 10" Housing/Block Length; 4.19" Overall Width; 7-1/2" Overall Height; 4" Base to Center of Shaft; 1.03" Mounting Hole Diam; Ball Bearing; Single Bearings; Steel
Part #
EZM-4060
BDI #
22854055
Details
2941.5505591200003
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Linear-Motion-Products/Ball-And-Roller-Screws/Ball-Screw-Support-Bearings/EZM-4060/p/22854055
Your Price
$ 2,941.55 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
0
Product Group - BDI
L00220
Product Name
End Support Block
Housing Style
Rectangular
Rolling Element
Ball Bearing
Number of Bearings
Single
Material
Steel
Inch - Metric
Inch
Other Features
Radial Bearing | Universal Mount
Category - BDI
Linear Support Block Bearings
Harmonized Tariff Code
8483.40.80.00
Noun
End Support Block
Keyword String
Ball Screw Linear
Manufacturer URL
https://www.nookindustries.com
Manufacturer Item Number
EZM-4060
Long Description
End Support Block; Rectangular Housing; 2.363" Bore; 10" Housing/Block Length; 4.19" Overall Width; 7-1/2" Overall Height; 4" Base to Center of Shaft; 1.03" Mounting Hole Diam; Ball Bearing; Single Bearings; Steel
Housing/Block Length
10 Inch | 254 Millimeter
Base to Center of Shaft
4 Inch | 101.6 Millimeter
Bore
2.363 Inch | 60.02 Millimeter
Overall Height
7.5 Inch | 190.5 Millimeter
Mounting Hole Diameter
1.03 Inch | 26.162 Millimeter
Overall Width
4.19 Inch | 106.426 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh