NOOK INDUSTRIES
NOOK INDUSTRIES
11086
NOOK INDUSTRIES NOOK INDUSTRIES
Description
11086 ACME SCREW ; POWERAC 7/8"-6 RH 3'
Ball Screw; 7/8" Screw Diameter; 0.166" Thread Lead; 36" Screw Length; Right Hand Thread Direction; 1 Thread Starts; Steel; 20086 Ball Nut Series
Part #
11086
BDI #
22853421
Details
201.90152404
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Linear-Motion-Products/Ball-And-Roller-Screws/Ball-Screws/11086/p/22853421
Your Price
$ 201.90 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111535
Weight / Kilogram
2.25
Product Group - BDI
L00112
Product Name
Ball Screw
Direction of Thread
Right Hand
Number of Thread Starts
1
Material
Steel
Ball Nut Series
20086
Inch - Metric
Inch
Other Features
Cannot use with Other Manufacturers Ball Screw | ACME | Black Oxide Finish
Category - BDI
Linear Ball Screws
Harmonized Tariff Code
8483.40.80.00
Noun
Ball Screw
Keyword String
Linear
Manufacturer URL
https://www.nookindustries.com
Manufacturer Item Number
11086
Weight / LBS
4.95
Long Description
Ball Screw; 7/8" Screw Diameter; 0.166" Thread Lead; 36" Screw Length; Right Hand Thread Direction; 1 Thread Starts; Steel; 20086 Ball Nut Series
Screw Length
36 Inch | 914.4 Millimeter
Screw Diameter
0.875 Inch | 22.225 Millimeter
Thread Lead
0.166 Inch | 4.216 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh