NOOK INDUSTRIES
NOOK INDUSTRIES
12552
NOOK INDUSTRIES NOOK INDUSTRIES
Description
12552 ACME SCREW ; POWERAC 5"-1-1/2 RH 6'
Ball Screw; 5" Screw Diameter; 0.667" Thread Lead; 72" Screw Length; Right Hand Thread Direction; 1 Thread Starts; Steel; 20552 Ball Nut Series
Part #
12552
BDI #
22853517
Details
8567.68708033
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Linear-Motion-Products/Ball-And-Roller-Screws/Ball-Screws/12552/p/22853517
Your Price
$ 8,567.69 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111535
Weight / Kilogram
156.49
Product Group - BDI
L00112
Product Name
Ball Screw
Direction of Thread
Right Hand
Number of Thread Starts
1
Material
Steel
Ball Nut Series
20552
Inch - Metric
Inch
Other Features
Cannot use with Other Manufacturers Ball Screw | ACME | Black Oxide Finish
Category - BDI
Linear Ball Screws
Harmonized Tariff Code
8483.40.80.00
Noun
Ball Screw
Keyword String
Linear
Manufacturer URL
https://www.nookindustries.com
Manufacturer Item Number
12552
Weight / LBS
345
Long Description
Ball Screw; 5" Screw Diameter; 0.667" Thread Lead; 72" Screw Length; Right Hand Thread Direction; 1 Thread Starts; Steel; 20552 Ball Nut Series
Thread Lead
0.667 Inch | 16.942 Millimeter
Screw Diameter
5 Inch | 127 Millimeter
Screw Length
72 Inch | 1828.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh