NOOK INDUSTRIES
NOOK INDUSTRIES
SRT8532
NOOK INDUSTRIES NOOK INDUSTRIES
Description
SRT8532 BALL SCREW ; POWERTRAC 0375-0125 SRT LH 4'
Ball Screw; 3/8" Screw Diameter; 1/8" Thread Lead; 48" Screw Length; Left Hand Thread Direction; 1 Thread Starts; Steel; SBN Ball Nut Series
Part #
SRT8532
BDI #
22853109
Details
252.60305888000002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Linear-Motion-Products/Ball-And-Roller-Screws/Ball-Screws/SRT8532/p/22853109
Your Price
$ 252.60 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111535
Weight / Kilogram
0.56
Product Group - BDI
L00112
Product Name
Ball Screw
Direction of Thread
Left Hand
Number of Thread Starts
1
Material
Steel
Ball Nut Series
SBN
Inch - Metric
Inch
Other Features
Cannot use with Other Manufacturers Ball Screw | Case Hardened | Black Oxide Finish | 0.063 IN Nominal Ball Dia
Category - BDI
Linear Ball Screws
Harmonized Tariff Code
8483.40.80.00
Noun
Ball Screw
Keyword String
Linear
Manufacturer URL
https://www.nookindustries.com
Manufacturer Item Number
SRT8532
Weight / LBS
1.24
Long Description
Ball Screw; 3/8" Screw Diameter; 1/8" Thread Lead; 48" Screw Length; Left Hand Thread Direction; 1 Thread Starts; Steel; SBN Ball Nut Series
Screw Length
48 Inch | 1219.2 Millimeter
Thread Lead
0.125 Inch | 3.175 Millimeter
Screw Diameter
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh