Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TL3/4-10RS 36 https://www.bdiexpress.com/medias/INDNOOBSCRWX-TLD-BSTL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQ4MHxpbWFnZS9qcGVnfGFHTXlMMmhrTWk4eE1EQXlPRFUwTXpFNE1EZ3pNQzlKVGtST1QwOUNVME5TVjFoZlZFeEVYMEpUVkV4Zk16QXdlRE13TUM1cWNHY3w5NDRmODFjZmY0Zjc3ZjM1MzFhOGQzNTY0ZWNiODIzOWNhMGYzYjM2NWJlZjc0YjFmNjUxZTJkOWRjODY0YmMx
22854085 Ball Screws 

NOOK INDUSTRIES NOOK INDUSTRIES

TL3/4-10RS 36

Description

TL3/4-10RS 36 TWIN-LEAD ACME SCREW ; POWERAC 3/4"-10 TA 3'

Ball Screw; 3/4" Screw Diameter; 0.1" Thread Lead; 36" Screw Length; Right Hand | Left Hand Thread Direction; 1 Thread Starts; Steel; 20070 | 80070 Ball Nut Series

Part #

TL3/4-10RS 36

BDI #
22854085

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

551.09380679 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 551.09 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
ALTRA INDUSTRIAL MOTION
Minimum Buy Quantity
N/A
UNSPSC
26111535
Weight / Kilogram
2.25
Product Group - BDI
L00112
Product Name
Ball Screw
Direction of Thread
Right Hand | Left Hand
Number of Thread Starts
1
Material
Steel
Ball Nut Series
20070 | 80070
Inch - Metric
Inch
Other Features
Cannot use with Other Manufacturers Ball Screw | ACME | Black Oxide Finish | Twin Lead
Category - BDI
Linear Ball Screws
Harmonized Tariff Code
8483.40.80.00
Noun
Ball Screw
Keyword String
Linear
Manufacturer URL
https://www.nookindustries.com
Manufacturer Item Number
TL3/4-10RS 36
Weight / LBS
4.95
Long Description
Ball Screw; 3/4" Screw Diameter; 0.1" Thread Lead; 36" Screw Length; Right Hand | Left Hand Thread Direction; 1 Thread Starts; Steel; 20070 | 80070 Ball Nut Series
Thread Lead
0.1 Inch | 2.54 Millimeter
Screw Diameter
0.75 Inch | 19.05 Millimeter
Screw Length
36 Inch | 914.4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh