https://www.bdiexpress.com/medias/INDEWXXXXXXX-PLBU-CONV-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA4Mzd8aW1hZ2UvanBlZ3xhR1F3TDJobFl5OHhNREk1TXpjMU9EQXdNVEU0TWk5SlRrUkZWMWhZV0ZoWVdGaGZVRXhDVlY5RFQwNVdYek13TUhnek1EQXVhbkJufGVmM2ZhZDIyOTUxNTg1ZmVlZDAxYjE1MzdmOTUxYTY4NmU2OWU2ZWM0ZTY4YmJlYmI1YTFlODYxMTdjNzQ4Y2E
27072327
滚珠丝杠/滚柱丝杠
EWELLIX
EWELLIX
PLBU 16 CN
EWELLIX EWELLIX
描述
EWELLIX PLBU 16 CN
BALL SCREW SUPPORT BEARING
制造商部件号
PLBU 16 CN
BDI部件号
27072327
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%9B%B4%E7%BA%BF%E8%BF%90%E5%8A%9F%E4%BA%A7%E5%93%81/%E6%BB%9A%E7%8F%A0%E4%B8%9D%E6%9D%A0-%E6%BB%9A%E6%9F%B1%E4%B8%9D%E6%9D%A0/PLBU-16-CN/p/27072327
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
7316578042803
重量 / Kilogram
0.92
Product Group - BDI
B04270
名称
End Support Block
关键字串
Ball Screw Linear
制造商货号
1129958
制造商内部编号
M/1129958
重量/磅
2.03707
产品明细
Ball Screw Linear End Support Block
产品规格
Plummer Bearing Unit; 16MM Nominal Screw Diameter; 86MM Housing/Block Length; 37MM Overall Width; 58MM Overall Height; 32MM Base to Center of Shaft; 9MM Mounting Hole Diameter; Ball Bearing; N Danger Class; High Precision; With CN Nut
详细描述
BALL SCREW SUPPORT BEARING