M4ATP-1100
Description
M4ATP-1100 SUPPORT RAIL ASSY ; METRIC STD LENGTH 1100MM
Part # M4ATP-1100
BDI # 19119113
Features
Rail Length - Millimeter:
1100
Base to Rail Center - Inch:
1.22
Predrilled Yes/No:
Yes
Rail Width - Millimeter:
95.8
Support Rail Width - Inch:
5.512
Inch - Metric:
Metric
Material:
Steel Rail | Aluminum Support Rail
Rail Length - Inch:
43.307
Other Features:
Hardened | Two Single Edge V Track | M8 Low Head Cap Screw
Rail Width - Inch:
3.772
M2ATP-1150
Description
M2ATP-1150 SUPPORT RAIL ASSY ; METRIC STD LENGTH 1150MM
Part # M2ATP-1150
BDI # 19119078
Features
Rail Length - Millimeter:
1150
Base to Rail Center - Inch:
0.748
Predrilled Yes/No:
Yes
Rail Width - Millimeter:
54.6
Support Rail Width - Inch:
2.835
Inch - Metric:
Metric
Material:
Steel Rail | Aluminum Support Rail
Rail Length - Inch:
45.276
Other Features:
Hardened | Two Single Edge V Track | M5 Low Head Cap Screw
Rail Width - Inch:
2.15