Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

JUM-02-16 https://www.bdiexpress.com/medias/INDXXXXXXXXX-15064131-300X300.jpg?context=bWFzdGVyfHJvb3R8OTAyMnxpbWFnZS9qcGVnfGFEQTJMMmcxTVM4eE1EQTNOalk1TmpVME16STJNaTlKVGtSWVdGaFlXRmhZV0ZoZk1UVXdOalF4TXpGZk16QXdXRE13TUM1cWNHY3wyYTU4Y2FhYTYyMjdmMThiMWM1NWNlNWQyMjAzOTA2M2E0NTA1MGQ3ZWQ3NjAwNjg5NDY0NWU3ODJiOGZkMTIy
15041530 Linear Bearings 

IGUS IGUS

JUM-02-16

Description

JUM-02-16 SHAFT LINER ; 16MM X 18MM DIA 29MM LEN

Liner; 16MM Dia

Part #

JUM-02-16

BDI #
15041530

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Request A Price BDIExpress
QTY

Inventory

Total: 2

Category
Brand
Manufacturer Name
IGUS
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
0
Product Group - BDI
L00220
Noun
Liner
Weight / LBS
0.00401
Product Detail
Liner
Product Specification
Liner; 16MM Dia
Long Description
Liner; 16MM Dia