![LBBR10](/medias/INDSKFLNRBRG-BL-LBBR-CLSD-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM4ODF8aW1hZ2UvanBlZ3xhR00zTDJobE5DOHhNREk1TlRJek1qZzFOakE1TkM5SlRrUlRTMFpNVGxKQ1VrZGZRa3hmVEVKQ1VsOURURk5FWDFOVVRGOHpNREI0TXpBd0xtcHdad3wxMGUyNGFmZjQ0MWU2ODViMTBlZDM2MGVjMjJlYzU1Y2M4MzU1ZjBhZmI3NzkzZTk3YWIzMDc4ZmFmMDk3NGFj)
![LBBR10](/medias/INDSKFLNRBRG-BL-LBBR-CLSD-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM4ODF8aW1hZ2UvanBlZ3xhR00zTDJobE5DOHhNREk1TlRJek1qZzFOakE1TkM5SlRrUlRTMFpNVGxKQ1VrZGZRa3hmVEVKQ1VsOURURk5FWDFOVVRGOHpNREI0TXpBd0xtcHdad3wxMGUyNGFmZjQ0MWU2ODViMTBlZDM2MGVjMjJlYzU1Y2M4MzU1ZjBhZmI3NzkzZTk3YWIzMDc4ZmFmMDk3NGFj)
SKF
SKF
LBBR10
SKF SKF
Description
SKF LBBR10
Non Mounted Bearing; 10MM Bore; 17MM Outside Diameter; 26MM Length; Round Bore; Ball Rolling; Closed; Steel Housing; Not Self Aligning
Part #
LBBR10
BDI #
25197196
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Linear-Motion-Products/Linear-Bearings/LBBR10/p/25197196
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
0
Product Group - BDI
L00220
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Non Mounted
Manufacturer URL
https://www.skf.com
Weight / LBS
0.024
Product Detail
Non Mounted Bearing
Product Specification
10MM Bore; 17MM Outside Diameter; 26MM Length; Round Bore; Ball Rolling; Closed; Steel Housing; Not Self Aligning
Long Description
Non Mounted Bearing; 10MM Bore; 17MM Outside Diameter; 26MM Length; Round Bore; Ball Rolling; Closed; Steel Housing; Not Self Aligning