https://www.bdiexpress.com/medias/INDSKFLNRBRG-BL-LBBR-CLSD-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM4ODF8aW1hZ2UvanBlZ3xhR00zTDJobE5DOHhNREk1TlRJek1qZzFOakE1TkM5SlRrUlRTMFpNVGxKQ1VrZGZRa3hmVEVKQ1VsOURURk5FWDFOVVRGOHpNREI0TXpBd0xtcHdad3wxMGUyNGFmZjQ0MWU2ODViMTBlZDM2MGVjMjJlYzU1Y2M4MzU1ZjBhZmI3NzkzZTk3YWIzMDc4ZmFmMDk3NGFj
SKF
SKF
LBBR12 ŁOŻYSKO
SKF SKF
Description
SKF LBBR12 ŁOŻYSKO
Non Mounted Bearing; 12MM Bore; 19MM Outside Diameter; 28MM Length; Round Bore; Ball Rolling; Closed; Steel Housing; Not Self Aligning
Part #
LBBR12 ŁOŻYSKO
BDI #
25179368
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Linear-Motion-Products/Linear-Bearings/LBBR12-%C5%81O%C5%BBYSKO/p/25179368
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
0.3
Product Group - BDI
L00220
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Non Mounted
Manufacturer URL
https://www.skf.com
Weight / LBS
0.026
Product Detail
Non Mounted Bearing
Product Specification
12MM Bore; 19MM Outside Diameter; 28MM Length; Round Bore; Ball Rolling; Closed; Steel Housing; Not Self Aligning
Long Description
Non Mounted Bearing; 12MM Bore; 19MM Outside Diameter; 28MM Length; Round Bore; Ball Rolling; Closed; Steel Housing; Not Self Aligning