PBC LINEAR
PBC LINEAR
FL 06
PBC LINEAR PBC LINEAR
Description
FL 06 LINEAR PLAIN BEARING ; 3/8" BORE 5/8" OD
3/8" Bore; 5/8" Outside Diamter; 7/8" Length; Round Bore | Plain; Closed; Aluminum Housing; Not Self Aligning
Part #
FL06
BDI #
15077370
Details
30.799997800000003
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Linear-Motion-Products/Linear-Bearings/Non-Mounted-Bearings/FL-06/p/15077370
Your Price
$ 30.80 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
0.01
Product Group - BDI
L00220
Linear Bushing Type
Round Bore | Plain
Profile
Closed
Enclosure
None
Housing Material
Aluminum
Self Aligning
No
Inch - Metric
Inch
Other Features
Frelon Gold Liner | Optional Stainless Steel
Category - BDI
Linear Nonmounted Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Manufacturer Item Number
FL06
Weight / LBS
0.016
Long Description
3/8" Bore; 5/8" Outside Diamter; 7/8" Length; Round Bore | Plain; Closed; Aluminum Housing; Not Self Aligning
Bore
0.375 Inch | 9.525 Millimeter
Length
0.875 Inch | 22.225 Millimeter
Outside Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh