Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

FLAC20 https://www.bdiexpress.com/medias/INDPABLNRBRG-PL-FLAC-CLSD-AL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwNTF8aW1hZ2UvanBlZ3xhRFkxTDJoa1ppOHhNREk1TlRnd05Ua3dNamczT0M5SlRrUlFRVUpNVGxKQ1VrZGZVRXhmUmt4QlExOURURk5FWDBGTVh6TXdNSGd6TURBdWFuQm58Njk2YzE0YjhiZDc5OWNkMzBlMTA5N2Q0NzBiMzQ4NzcxNjExNThlODA1ODVmZmE4OWFjMTAxZjZjNGI5ZWQwOQ
21925992 Non-Mounted Bearings 

PBC LINEAR PBC LINEAR

FLAC20

Description

FLAC20 LINEAR BEARING ; 1.3" ID X 2" 0D X 2.6" LG

1-1/4" Bore; 2" Outside Diamter; 2-5/8" Length; Round Bore | Plain; Closed; Aluminum Housing; Self Aligning

Part #

FLAC20

BDI #
21925992

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

124.85845262000001 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 124.86 / each BDIExpress
QTY

Inventory

Total: 2

Brand
Manufacturer Name
PACIFIC BEARING
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
0.21
Product Group - BDI
L00220
Linear Bushing Type
Round Bore | Plain
Profile
Closed
Enclosure
None
Housing Material
Aluminum
Self Aligning
Yes
Inch - Metric
Inch
Other Features
Crowned | Frelon Gold Liner | Compensated ID | Optional Stainless Steel
Category - BDI
Linear Nonmounted Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Plain Linear
Manufacturer URL
Manufacturer Item Number
FLAC20
Weight / LBS
0.459
Long Description
1-1/4" Bore; 2" Outside Diamter; 2-5/8" Length; Round Bore | Plain; Closed; Aluminum Housing; Self Aligning
Outside Diameter
2 Inch | 50.8 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Length
2.625 Inch | 66.675 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh