https://www.bdiexpress.com/medias/INDNTNLNRBRG-BL-KH-CLSD-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM2MDN8aW1hZ2UvanBlZ3xhRGt6TDJnMFl5OHhNRFF5TlRNNE1qZ3pNREV4TUM5SlRrUk9WRTVNVGxKQ1VrZGZRa3hmUzBoZlEweFRSRjlUVkV4Zk16QXdlRE13TUM1cWNHY3w2NGZjNTZhNmQzOTNiMTQxYjFmODg5NTI0ZDE4MTEzYWU4OWU2YTE1NzZlMWY2N2UxZDUzOWRmMzc0MWIwYjRh
NTN
NTN
KH5070
NTN NTN
Description
KH5070 LINEAR BALL BEARING ; NON RETURNABLE
Linear Ball Bearing; 50MM Bore; 62MM Outside Diameter; 70MM Length; Round Bore | Ball; Closed; None; Steel Housing; Not Self Aligning
Part #
KH5070
BDI #
1221392
Details
881.9568600800001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Linear-Motion-Products/Linear-Bearings/Non-Mounted-Bearings/KH5070/p/1221392
Your Price
$ 881.96 / each
$ 1,202.84 / each BDIExpress
$ 1,202.84 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.245
EAN
4547359086966
Product Group - BDI
L00220
Linear Bushing Type
Round Bore | Ball
Profile
Closed
Enclosure
None
Housing Material
Steel
Self Aligning
No
Inch - Metric
Metric
Category - BDI
Linear Non-Mounted Bearings
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.52911
Long Description
Linear Ball Bearing; 50MM Bore; 62MM Outside Diameter; 70MM Length; Round Bore | Ball; Closed; None; Steel Housing; Not Self Aligning
Outside Diameter
2.441 Inch | 62 Millimeter
Length
2.756 Inch | 70 Millimeter
Bore
1.969 Inch | 50 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh