EWELLIX
EWELLIX
LBBR 12-2LS
EWELLIX EWELLIX
Description
LBBR 12-2LS LINEAR BALL BEARING ; 12MM BORE 19MM OD
12MM Bore; 19MM Outside Diamter; 28MM Length; Round Bore | Ball; Closed; 2 Seals; Steel Housing; Not Self Aligning
Part #
LBBR 12-2LS
BDI #
1413757
Details
45.026150630000004
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Linear-Motion-Products/Linear-Bearings/Non-Mounted-Bearings/LBBR-12-2LS/p/1413757
Your Price
$ 45.03 / each
$ 54.36 / each BDIExpress
$ 54.36 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
0.01
EAN
7333314050519
Product Group - BDI
L00220
Linear Bushing Type
Round Bore | Ball
Profile
Closed
Enclosure
2 Seals
Housing Material
Steel
Self Aligning
No
Inch - Metric
Metric
Other Features
Polymeric Retainer | Pre Lubricated | With Raceway Plate | Double Lip Seal
Category - BDI
Nonmounted Bearings
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LBBR 12-2LS
Weight / LBS
0.026
Long Description
12MM Bore; 19MM Outside Diamter; 28MM Length; Round Bore | Ball; Closed; 2 Seals; Steel Housing; Not Self Aligning
Outside Diameter
0.748 Inch | 19 Millimeter
Bore
0.472 Inch | 12 Millimeter
Length
1.102 Inch | 28 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh