EWELLIX
EWELLIX
LBBR 20
EWELLIX EWELLIX
Description
LBBR 20 LINEAR BALL BEARING ; 20MM ID X 28MM OD
20MM Bore; 28MM Outside Diamter; 30MM Length; Round Bore | Ball; Closed; Steel Housing; Not Self Aligning
Part #
LBBR 20
BDI #
1413730
Details
49.12922726
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Linear-Motion-Products/Linear-Bearings/Non-Mounted-Bearings/LBBR-20/p/1413730
Your Price
$ 49.13 / each
$ 59.30 / each BDIExpress
$ 59.30 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
0.02
EAN
7333314274885
Product Group - BDI
L00220
Linear Bushing Type
Round Bore | Ball
Profile
Closed
Enclosure
None
Housing Material
Steel
Self Aligning
No
Inch - Metric
Metric
Other Features
Polymeric Retainer | Pre Lubricated | With Raceway Plate
Category - BDI
Nonmounted Bearings
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LBBR 20
Weight / LBS
0.046
Long Description
20MM Bore; 28MM Outside Diamter; 30MM Length; Round Bore | Ball; Closed; Steel Housing; Not Self Aligning
Outside Diameter
1.102 Inch | 28 Millimeter
Bore
0.787 Inch | 20 Millimeter
Length
1.181 Inch | 30 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh