Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LBCD 16 D-2LS https://www.bdiexpress.com/medias/INDEWXXXXXXX-LBCD-D-300x300.jpg?context=bWFzdGVyfHJvb3R8MjgxOTR8aW1hZ2UvanBlZ3xhRFF6TDJoa1l5OHhNREk1TXpVeE56TXlNREl5TWk5SlRrUkZWMWhZV0ZoWVdGaGZURUpEUkY5RVh6TXdNSGd6TURBdWFuQm58YTljYTk2ZTgyYWFjYTA4NjJmNGVkZDJmODA0NDQzMTMzN2IyYTk3MWNmMjcyYjA1ZGNlMTM2Mjg3Y2M0NmEzNA
20289473 Non-Mounted Bearings 

EWELLIX EWELLIX

LBCD 16 D-2LS

Description

LBCD 16 D-2LS LINEAR BALL BEARING ; CLOSED DESIGN SELF-ALIGNING

16MM Bore; 26MM Outside Diamter; 36MM Length; Round Bore | Ball; Closed; 2 Seals; Steel Housing; Self Aligning

Part #

LBCD 16 D-2LS

BDI #
20289473

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

104.83845405 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 104.84 / each
$ 126.54 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
0.02
EAN
7333314223357
Product Group - BDI
L00220
Linear Bushing Type
Round Bore | Ball
Profile
Closed
Enclosure
2 Seals
Housing Material
Steel
Self Aligning
Yes
Inch - Metric
Metric
Category - BDI
Non-Mounted Bearings
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.ewellix.com
Long Description
16MM Bore; 26MM Outside Diamter; 36MM Length; Round Bore | Ball; Closed; 2 Seals; Steel Housing; Self Aligning
Bore
0.63 Inch | 16 Millimeter
Length
1.417 Inch | 36 Millimeter
Outside Diameter
1.024 Inch | 26 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh