https://www.bdiexpress.com/medias/INDEWXXXXXXX-LBCF-30D-2LS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ0MDF8aW1hZ2UvanBlZ3xhRGRrTDJnM09TOHhNREk1TXpVeE9ERXdOalkxTkM5SlRrUkZWMWhZV0ZoWVdGaGZURUpEUmw4ek1FUmZNa3hUWHpNd01IZ3pNREF1YW5CbnxkOGNlOWNiMGRjY2MxZTg4ZDZmNGIxNzkyNWEwZGJmNWE4OTk5Njk5MTkxZGJhYzNiZTc1MTFlZjM0ZGZkOGNj
EWELLIX
EWELLIX
LBCF 16 D
EWELLIX EWELLIX
Description
LBCF 16 D LINEAR BALL BEARING ; OPEN DESIGN SELF-ALIGNING
16MM Bore; 26MM Outside Diamter; 36MM Length; Round Bore | Ball; Open; 2 Shields; Steel Housing; Self Aligning
Part #
LBCF 16 D
BDI #
1238292
Details
106.50768470000001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Linear-Motion-Products/Linear-Bearings/Non-Mounted-Bearings/LBCF-16-D/p/1238292
Your Price
$ 106.51 / each
$ 128.58 / each BDIExpress
$ 128.58 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
0.02
EAN
7333314344472
Product Group - BDI
L00220
Linear Bushing Type
Round Bore | Ball
Profile
Open
Enclosure
2 Shields
Housing Material
Steel
Self Aligning
Yes
Inch - Metric
Metric
Other Features
Relubricatable
Category - BDI
Nonmounted Bearings
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LBCF 16 A
Weight / LBS
0.035
Long Description
16MM Bore; 26MM Outside Diamter; 36MM Length; Round Bore | Ball; Open; 2 Shields; Steel Housing; Self Aligning
Bore
0.63 Inch | 16 Millimeter
Length
1.417 Inch | 36 Millimeter
Outside Diameter
1.024 Inch | 26 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh