EWELLIX
EWELLIX
LBCR 8
EWELLIX EWELLIX
Description
LBCR 8 LINEAR BALL BEARING ; CLOSED DESIGN
8MM Bore; 16MM Outside Diamter; 25MM Length; Round Bore | Ball; Closed; 2 Shields; Steel Housing; Not Self Aligning
Part #
LBCR 8
BDI #
1413526
Details
77.43076370000001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Linear-Motion-Products/Linear-Bearings/Non-Mounted-Bearings/LBCR-8/p/1413526
Your Price
$ 77.43 / each
$ 93.47 / each BDIExpress
$ 93.47 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
0.009
EAN
7333314052919
Product Group - BDI
L00220
Linear Bushing Type
Round Bore | Ball
Profile
Closed
Enclosure
2 Shields
Housing Material
Steel
Self Aligning
No
Inch - Metric
Metric
Other Features
Relubricatable | Synthetic Retainer
Category - BDI
Nonmounted Bearings
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LBCR 8
Weight / LBS
0.02
Long Description
8MM Bore; 16MM Outside Diamter; 25MM Length; Round Bore | Ball; Closed; 2 Shields; Steel Housing; Not Self Aligning
Bore
0.315 Inch | 8 Millimeter
Length
0.984 Inch | 25 Millimeter
Outside Diameter
0.63 Inch | 16 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh