https://www.bdiexpress.com/medias/INDTHOPRCXXX-LB-SSEM16-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjc0NTZ8aW1hZ2UvanBlZ3xhRE00TDJnelpTOHhNRFEzT1RBNE1UQTVOVEU1T0M5SlRrUlVTRTlRVWtOWVdGaGZURUpmVTFORlRURTJYek13TUhnek1EQXVhbkJufDg3ZDU0NmI1ZjE5NmQzYzg1NzM4MTFkOWE1NDhkYzYzMDA2MDc2NWEwZTNlNzI2ODczNDQwYTJkOGJmZTEwZDk
THOMSON
THOMSON
SSEM16WW
THOMSON THOMSON
Description
SSEM16WW LINEAR BEARING ; 16MM BORE 26MM OD
16MM Bore; 26MM Outside Diamter; 36MM Length; Round Bore | Ball; Closed; 2 Seals; Thermoplastic Housing; Self Aligning
Part #
SSEM16WW
BDI #
854725
Details
74.4153793
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Linear-Motion-Products/Linear-Bearings/Non-Mounted-Bearings/SSEM16WW/p/854725
Your Price
$ 74.42 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
0.014
EAN
0662486267355
Product Group - BDI
L00220
Linear Bushing Type
Round Bore | Ball
Profile
Closed
Enclosure
2 Seals
Housing Material
Thermoplastic
Self Aligning
Yes
Inch - Metric
Metric
Other Features
Chrome Steel Ball | Wiper Seal | Delrin Retainer | Steel Bearing Plate
Category - BDI
Nonmounted Bearings
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
SSEM16WW
Weight / LBS
0.066
Long Description
16MM Bore; 26MM Outside Diamter; 36MM Length; Round Bore | Ball; Closed; 2 Seals; Thermoplastic Housing; Self Aligning
Outside Diameter
1.024 Inch | 26 Millimeter
Bore
0.63 Inch | 16 Millimeter
Length
1.417 Inch | 36 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh