https://www.bdiexpress.com/medias/INDTHOPRCXXX-LB-SUPER24-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQwMTl8aW1hZ2UvanBlZ3xhREkxTDJnek1DOHhNRFEzT1RBM016TTVORGN4T0M5SlRrUlVTRTlRVWtOWVdGaGZURUpmVTFWUVJWSXlORjh6TURCNE16QXdMbXB3Wnd8ODk5ZmFhNDU3ZmM0YzBlNjM0YzFjY2E4ZDkxOWFhNzg5ZjQwZDg3M2NjNmY0MTZkNzdiYmRlN2FkZDhkNWJiYg
THOMSON
THOMSON
SUPER20
THOMSON THOMSON
Description
SUPER20 LINEAR BEARING ; 1-1/4" BORE 2" OD
1-1/4" Bore; 2" Outside Diamter; 2-5/8" Length; Round Bore | Ball; Closed; Thermoplastic Housing; Self Aligning
Part #
SUPER20
BDI #
854197
Details
174.62306445000002
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Linear-Motion-Products/Linear-Bearings/Non-Mounted-Bearings/SUPER20/p/854197
Your Price
$ 174.62 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
0.159
EAN
0662486102649
Product Group - BDI
L00220
Linear Bushing Type
Round Bore | Ball
Profile
Closed
Enclosure
None
Housing Material
Thermoplastic
Self Aligning
Yes
Inch - Metric
Inch
Other Features
Chrome Steel Ball | Delrin Retainer | Steel Bearing Plate | For End Supported Application
Category - BDI
Nonmounted Bearings
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
SUPER20
Weight / LBS
0.45
Long Description
1-1/4" Bore; 2" Outside Diamter; 2-5/8" Length; Round Bore | Ball; Closed; Thermoplastic Housing; Self Aligning
Bore
1.25 Inch | 31.75 Millimeter
Outside Diameter
2 Inch | 50.8 Millimeter
Length
2.625 Inch | 66.675 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh