https://www.bdiexpress.com/medias/INDTHOLBXXXX-FNYBUPB16A-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUzOTR8aW1hZ2UvanBlZ3xhREUwTDJnM01TOHhNRFEzT1RBMk9UazFOREEzT0M5SlRrUlVTRTlNUWxoWVdGaGZSazVaUWxWUVFqRTJRVjh6TURCNE16QXdMbXB3Wnd8ZGY0Mzg4ZmEyOTQzOWIxZGNmOTlmODUyYjcyMzdkMTE1NTYxNWFmNjRlMDFiMzc5YWUxZTk3YjNkOWNlZGI0ZA
THOMSON
THOMSON
FNYBUPB32LLS
THOMSON THOMSON
Description
FNYBUPB32LLS PILLOW BLOCK BEARING ; 2" BORE FLUORONYLINER SELF-ALIGNING
2" Bore; 2-1/8" Base to Center Height; 3.3" Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Aluminum Housing; Plain; 4" Length Thru Bore; 0.41" Mounting Hole Diam; Yes Relubricatable; FNYBU-32-L; None; Non-Adjustable; No Self Aligning
Part #
FNYBUPB32LLS
BDI #
853842
Details
413.9692012
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Linear-Motion-Products/Linear-Bearings/Pillow-Blocks/FNYBUPB32LLS/p/853842
Your Price
$ 413.97 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
3.54
EAN
0662486202530
Product Group - BDI
L00220
Housing Style
4 Bolt Pillow Block
Linear Bushing Type
Plain
Enclosure
None
Adjustable/Non-Adjustable
Non-Adjustable
Housing Configuration
Closed
Housing Material
Aluminum
Relubricatable
Yes
Linear Bushing Part Number
FNYBU-32-L
Self Aligning
No
Inch - Metric
Inch
Other Features
Fluoronyliner Bushing | Compensated ID | 1/4 Inch Bolt
Category - BDI
Pillow Block Bearings
Harmonized Tariff Code
8483.20.80.00
Noun
Bearing
Keyword 3
Pillow Block
Keyword String
Plain Linear Pillow Block
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
FNYBUPB32LLS
Weight / LBS
7.8
Long Description
2" Bore; 2-1/8" Base to Center Height; 3.3" Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Aluminum Housing; Plain; 4" Length Thru Bore; 0.41" Mounting Hole Diam; Yes Relubricatable; FNYBU-32-L; None; Non-Adjustable; No Self Aligning
Bore
2 Inch | 50.8 Millimeter
Base to Center Height
2.125 Inch | 53.975 Millimeter
Length Thru Bore
4 Inch | 101.6 Millimeter
Mounting Hole Diameter
0.41 Inch | 10.414 Millimeter
Nominal Bolt Center Across Shaft
3.3 Inch | 83.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh