Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SPB16ADJ https://www.bdiexpress.com/medias/INDTHOPRCXXX-LB-SPB16ADJ-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk0NzF8aW1hZ2UvanBlZ3xhR00zTDJnMU5DOHhNRFEzT1RBM09UWTROakUzTkM5SlRrUlVTRTlRVWtOWVdGaGZURUpmVTFCQ01UWkJSRXBmTXpBd2VETXdNQzVxY0djfGNlMDJiMTkxM2EzYTNlNDIxOTA0MDFkODFlODFiYzNmMDUxYTI4YjBhMGU2NDA4ZGFjOGJlMTgzM2VkMGY4ZDk
854010 Pillow Blocks 

THOMSON THOMSON

SPB16ADJ

Description

SPB16ADJ PILLOW BLOCK BEARING ; 1" BORE 4 BOLT ALUMINUM

1" Bore; 1-3/16" Base to Center Height; 2.9" Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Aluminum Housing; Ball; 2-1/2" Length Thru Bore; 0.22" Mounting Hole Diam; Yes Relubricatable; SUPER-16-DD; 2 Seals; Adjustable; Yes Self Aligning

Part #

SPB16ADJ

BDI #
854010

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

272.75228821 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 272.75 / each BDIExpress
QTY

Inventory

Total: 1

Category
Brand
Manufacturer Name
THOMSON INDUSTRIES
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.544
EAN
0662486102007
Product Group - BDI
L00220
Housing Style
4 Bolt Pillow Block
Linear Bushing Type
Ball
Enclosure
2 Seals
Adjustable/Non-Adjustable
Adjustable
Housing Configuration
Closed
Housing Material
Aluminum
Relubricatable
Yes
Linear Bushing Part Number
SUPER-16-DD
Self Aligning
Yes
Inch - Metric
Inch
Other Features
No.10 Bolt
Category - BDI
Pillow Block Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword 3
Pillow Block
Keyword String
Ball Linear Pillow Block
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
SPB16ADJ
Weight / LBS
1.2
Long Description
1" Bore; 1-3/16" Base to Center Height; 2.9" Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Aluminum Housing; Ball; 2-1/2" Length Thru Bore; 0.22" Mounting Hole Diam; Yes Relubricatable; SUPER-16-DD; 2 Seals; Adjustable; Yes Self Aligning
Bore
1 Inch | 25.4 Millimeter
Length Thru Bore
2.25 Inch | 57.15 Millimeter
Nominal Bolt Center Across Shaft
2.9 Inch | 73.7 Millimeter
Base to Center Height
1.187 Inch | 30.15 Millimeter
Mounting Hole Diameter
0.22 Inch | 5.588 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh