DIAMOND CASE
DIAMOND CASE
SPB16OPN
DIAMOND CASE DIAMOND CASE
Description
SPB16OPN BALL BUSHING PILLOW BLOCK ; 1" BORE X 2.633" LONG 4 BOLT OPEN
1" Bore; 1-3/16" Base to Center Height; 2.9" Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Aluminum Housing; Ball; 2-1/2" Length Thru Bore; 0.22" Mounting Hole Diam; No Relubricatable; SU-16-OPN-DD; 2 Seals; Non-Adjustable; Yes Self Aligning
Part #
SPB16OPN
BDI #
21442983
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Linear-Motion-Products/Linear-Bearings/Pillow-Blocks/SPB16OPN/p/21442983
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.06
Product Group - BDI
L00220
Housing Style
4 Bolt Pillow Block
Linear Bushing Type
Ball
Enclosure
2 Seals
Adjustable/Non-Adjustable
Non-Adjustable
Housing Configuration
Open
Housing Material
Aluminum
Relubricatable
No
Linear Bushing Part Number
SU-16-OPN-DD
Self Aligning
Yes
Inch - Metric
Inch
Category - BDI
Linear Pillow Block Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword 3
Pillow Block
Manufacturer Item Number
SPB16OPN
Weight / LBS
1
Long Description
1" Bore; 1-3/16" Base to Center Height; 2.9" Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Aluminum Housing; Ball; 2-1/2" Length Thru Bore; 0.22" Mounting Hole Diam; No Relubricatable; SU-16-OPN-DD; 2 Seals; Non-Adjustable; Yes Self Aligning
Bore
1 Inch | 25.4 Millimeter
Mounting Hole Diameter
0.22 Inch | 5.588 Millimeter
Length Thru Bore
2.25 Inch | 57.15 Millimeter
Base to Center Height
1.187 Inch | 30.15 Millimeter
Nominal Bolt Center Across Shaft
2.9 Inch | 73.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh