https://www.bdiexpress.com/medias/INDTHOLBXXXX-SPB16OPNDD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4Nzh8aW1hZ2UvanBlZ3xhRFEzTDJobVpTOHhNRFEzT1RBNE5EQXhNVFUxTUM5SlRrUlVTRTlNUWxoWVdGaGZVMUJDTVRaUFVFNUVSRjh6TURCNE16QXdMbXB3Wnd8MzA0MTI4YzEwY2I4MjliODliOTJhODI4OGQxNDJiODBkNjQ5ZGNhMDdkNWFmOTE1OWY4ODA4MTc1MjJhYmZlZA
THOMSON
THOMSON
SPB8OPN
THOMSON THOMSON
Description
SPB8OPN PILLOW BLOCK LINEAR BEARING ; 1/2IN DIA OPEN SELF ALIGNING
1/2" Bore; 11/16" Base to Center Height; 1.7" Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Aluminum Housing; Ball; 1-1/4" Length Thru Bore; 0.16" Mounting Hole Diam; Yes Relubricatable; SUPER-8-OPN-DD; 2 Seals; Non-Adjustable; Yes Self Aligning
Part #
SPB8OPN
BDI #
854059
Details
172.35075692
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Linear-Motion-Products/Linear-Bearings/Pillow-Blocks/SPB8OPN/p/854059
Your Price
$ 172.35 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.091
EAN
0662486102298
Product Group - BDI
L00220
Housing Style
4 Bolt Pillow Block
Linear Bushing Type
Ball
Enclosure
2 Seals
Adjustable/Non-Adjustable
Non-Adjustable
Housing Configuration
Open
Housing Material
Aluminum
Relubricatable
Yes
Linear Bushing Part Number
SUPER-8-OPN-DD
Self Aligning
Yes
Inch - Metric
Inch
Other Features
No.6 Bolt
Category - BDI
Pillow Block Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword 3
Pillow Block
Keyword String
Ball Linear Pillow Block
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
SPB8OPN
Weight / LBS
0.2
Long Description
1/2" Bore; 11/16" Base to Center Height; 1.7" Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Aluminum Housing; Ball; 1-1/4" Length Thru Bore; 0.16" Mounting Hole Diam; Yes Relubricatable; SUPER-8-OPN-DD; 2 Seals; Non-Adjustable; Yes Self Aligning
Bore
0.5 Inch | 12.7 Millimeter
Nominal Bolt Center Across Shaft
1.7 Inch | 43.2 Millimeter
Mounting Hole Diameter
0.16 Inch | 4.064 Millimeter
Base to Center Height
0.687 Inch | 17.45 Millimeter
Length Thru Bore
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh