https://www.bdiexpress.com/medias/INDTHOPRCXXX-LB-SPB16-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc3NjF8aW1hZ2UvanBlZ3xhR1kyTDJnMFpDOHhNRFEzT1RBM09UUTRPVFUyTmk5SlRrUlVTRTlRVWtOWVdGaGZURUpmVTFCQ01UWmZNekF3ZURNd01DNXFjR2N8Y2VmOTQwZDkxYzg1ZjRiNzBkNjNhOTlhNWRiMWVhNTVlZWRhNTIwZDc0ODgxYzkxOTRjMzQ5M2RiZmNhZWM2NQ
THOMSON
THOMSON
SSUPB16-CR
THOMSON THOMSON
Description
SSUPB16-CR PILLOW BLOCK BEARING ; SUPER SMART
1" Bore; 1-3/16" Base to Center Height; 2.9" Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Aluminum Housing; Ball; 2-1/2" Length Thru Bore; 0.22" Mounting Hole Diam; Yes Relubricatable; SSU-16-WW-CR; 2 Seals; Non-Adjustable; Yes Self Aligning
Part #
SSUPB16-CR
BDI #
854138
Details
537.8153462
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Linear-Motion-Products/Linear-Bearings/Pillow-Blocks/SSUPB16-CR/p/854138
Your Price
$ 537.82 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.544
EAN
0662486274360
Product Group - BDI
L00220
Housing Style
4 Bolt Pillow Block
Linear Bushing Type
Ball
Enclosure
2 Seals
Adjustable/Non-Adjustable
Non-Adjustable
Housing Configuration
Closed
Housing Material
Aluminum
Relubricatable
Yes
Linear Bushing Part Number
SSU-16-WW-CR
Self Aligning
Yes
Inch - Metric
Inch
Other Features
Corrosion Resistant | No.10 Bolt | Heavy Duty
Category - BDI
Pillow Block Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword 3
Pillow Block
Keyword String
Ball Linear Pillow Block
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
SSUPB16-CR
Weight / LBS
1.24
Long Description
1" Bore; 1-3/16" Base to Center Height; 2.9" Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Aluminum Housing; Ball; 2-1/2" Length Thru Bore; 0.22" Mounting Hole Diam; Yes Relubricatable; SSU-16-WW-CR; 2 Seals; Non-Adjustable; Yes Self Aligning
Base to Center Height
1.187 Inch | 30.15 Millimeter
Nominal Bolt Center Across Shaft
2.9 Inch | 73.7 Millimeter
Bore
1 Inch | 25.4 Millimeter
Mounting Hole Diameter
0.22 Inch | 5.588 Millimeter
Length Thru Bore
2.25 Inch | 57.15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh