https://www.bdiexpress.com/medias/INDTHOPRCXXX-LB-TWN16-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgzNzl8aW1hZ2UvanBlZ3xhRFZoTDJnNVlpOHhNRFEzT1RBNE1EUXdOekEzTUM5SlRrUlVTRTlRVWtOWVdGaGZURUpmVkZkT01UWmZNekF3ZURNd01DNXFjR2N8ZTYzMzEwNzgzMjE4MGQ0N2I0MDAxZTc4MDVhYjFmNzhlNTFjODVjNTI4N2VmMjVhZjdiYTBlNzkzNmQxMTk4Yw
THOMSON
THOMSON
TWN16
THOMSON THOMSON
Description
TWN-16 TWIN PILLOW BLOCK BEARING ; 1" BORE 4 BOLT ALUMINUM
Pillow Block Linear Ball Bearing; 1" Bore; 1-3/16" Base to Center Height; 2.9" Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Aluminum Housing; Ball; 2-1/2" Length Thru Bore; 0.22" Mounting Hole Diam; Yes Relubricatable; SUPER-16-DD; 2 Seals; Non-Adjustable; Yes Self Aligning
Part #
TWN16
BDI #
854476
Details
495.34150308
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Linear-Motion-Products/Linear-Bearings/Pillow-Blocks/TWN16/p/854476
Your Price
$ 495.34 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1.09
EAN
0662486102946
Product Group - BDI
L00220
Housing Style
4 Bolt Pillow Block
Linear Bushing Type
Ball
Enclosure
2 Seals
Adjustable/Non-Adjustable
Non-Adjustable
Housing Configuration
Closed Twin
Housing Material
Aluminum
Relubricatable
Yes
Linear Bushing Part Number
SUPER-16-DD
Self Aligning
Yes
Inch - Metric
Inch
Other Features
No.10 Bolt | Each Sealed on One End | Length Thru Bore 2.25 Inch on Both Side
Category - BDI
Pillow Block Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword 3
Pillow Block
Keyword String
Ball Linear Pillow Block
Manufacturer URL
https://www.thomsonlinear.com
Weight / LBS
2.4
Long Description
Pillow Block Linear Ball Bearing; 1" Bore; 1-3/16" Base to Center Height; 2.9" Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Aluminum Housing; Ball; 2-1/2" Length Thru Bore; 0.22" Mounting Hole Diam; Yes Relubricatable; SUPER-16-DD; 2 Seals; Non-Adjustable; Yes Self Aligning
Mounting Hole Diameter
0.22 Inch | 5.588 Millimeter
Nominal Bolt Center Across Shaft
2.9 Inch | 73.7 Millimeter
Length Thru Bore
2.25 Inch | 57.15 Millimeter
Base to Center Height
1.187 Inch | 30.15 Millimeter
Bore
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh