Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NAH25AN https://www.bdiexpress.com/medias/INDNSKCRGXXX-BLSLD-LHAN-STL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTI4MjF8aW1hZ2UvanBlZ3xhR1F6TDJoaFpDODVPVEF6TXpJME5USTROamN3TDBsT1JFNVRTME5TUjFoWVdGOUNURk5NUkY5TVNFRk9YMU5VVEY4ek1EQllNekF3TG1wd1p3fDJiOTMzYmZhYWM2YzMxODhjOTNlMWNhY2I1NjA0NGE2NTk2OWYyODlhNjNlZWU1MWYzMTEwMWI4MjJkZWNkMDc
1189373 Profile Rail Carriages 

NSK NSK

NAH25AN

Description

NAH25AN LINEAR GUIDE CARRIAGE ; NON RETURNABLE BALL SLIDE

Carriage; Ball Slide; Series LH; 79MM Overall Length; 48MM Overall Width; 33MM Overall Height; 23MM Rail Width; Solid; Normal Grade; No Preload; No Lubrication/Lube Block; Steel; Rectangular

Part #

NAH25AN

BDI #
1189373

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

209.97844654 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 209.98 / each BDIExpress
QTY

Inventory

Total: 4

Brand
NSK
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
0.67
EAN
0029176907449
Product Group - BDI
L00220
Product Name
Carriage
Product Type
Ball Slide
Accuracy Class
Normal Grade
Preload
No
Lubrication/Lube Block Yes/No
No
Series
LH
Section
Solid
Material
Steel
Shape
Rectangular
Inch - Metric
Metric
Other Features
Cannot Put One Brand Carriage on Another Brands Rail | High Load | Clearance Preload
Category - BDI
Profile Rail Carriage
Noun
Carriage
Manufacturer URL
Manufacturer Item Number
LAH25AN
Weight / LBS
1.213
Long Description
Carriage; Ball Slide; Series LH; 79MM Overall Length; 48MM Overall Width; 33MM Overall Height; 23MM Rail Width; Solid; Normal Grade; No Preload; No Lubrication/Lube Block; Steel; Rectangular
Overall Height
1.299 Inch | 33 Millimeter
Overall Length
3.11 Inch | 79 Millimeter
Overall Width
1.89 Inch | 48 Millimeter
Rail Width
0.906 Inch | 23 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh