https://www.bdiexpress.com/medias/INDXXXXXXXXX-21434329-300x300.jpg?context=bWFzdGVyfHJvb3R8NTE1Njd8aW1hZ2UvanBlZ3xhR0poTDJoa055ODVPREkwTmpFek9USTBPRGswTDBsT1JGaFlXRmhZV0ZoWVdGOHlNVFF6TkRNeU9WOHpNREI0TXpBd0xtcHdad3w5YTliMTQzNzljOWZmMmVmZWM4ODhmNmM4NGI5MGE5ZTY5YTY3M2IzZTA2MWZlZjU2ZDc0NWRjNjI1Nzc5YWJm
BISHOP-WISECARVER
BISHOP-WISECARVER
SWSC4XA
BISHOP-WISECARVER BISHOP-WISECARVER
Description
SWSC4XA STUDDED WHEEL ; DUAL VEE SIZE 4 CS CONCENTRIC SHIELD
Guide Wheel; Concentric Stud Type; 0.748" Concentric Thread Length
Part #
SWSC4XA
BDI #
21434329
Details
97.68768533
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Linear-Motion-Products/Linear-Bearings/SWSC4XA/p/21434329
Your Price
$ 97.69 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
0.337
Product Group - BDI
L00220
Noun
Wheel
Keyword String
Guide
Product Detail
Guide Wheel
Product Specification
Guide Wheel; Concentric Stud Type; 0.748" Concentric Thread Length
Long Description
Guide Wheel; Concentric Stud Type; 0.748" Concentric Thread Length