DIAMOND CASE
DIAMOND CASE
ASB16
DIAMOND CASE DIAMOND CASE
Description
ASB16 SHAFT END SUPPORT
1" Bore; 2 Bolt Support Block; 1" Overall Length; 3-1/16" Overall Width; 2-1/2" Overall Height; 1-1/2" Base to Center of Shaft; 2-1/2" Bolt Center Across Shaft; 9/32" Mounting Hole Diameter; Aluminum
Part #
ASB16
BDI #
21573580
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Linear-Motion-Products/Linear-Bearings/Support-Blocks/ASB16/p/21573580
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
0.13
Product Group - BDI
M02234
Housing Style
2 Bolt Support Block
Material
Aluminum
Compact Shaft Series
Case Hardened Linear Shafting
Inch - Metric
Inch
Other Features
Low Profile | 1/4 Inch Bolt
Category - BDI
Linear Round Rail Support Blocks
Noun
Support Block
Keyword String
Shaft Linear
Weight / LBS
0.294
Long Description
1" Bore; 2 Bolt Support Block; 1" Overall Length; 3-1/16" Overall Width; 2-1/2" Overall Height; 1-1/2" Base to Center of Shaft; 2-1/2" Bolt Center Across Shaft; 9/32" Mounting Hole Diameter; Aluminum
Mounting Hole Diameter
0.281 Inch | 7.137 Millimeter
Bolt Center Across Shaft
2.5 Inch | 63.5 Millimeter
Overall Height
2.5 Inch | 63.5 Millimeter
Bore
1 Inch | 25.4 Millimeter
Overall Length
1 Inch | 25.4 Millimeter
Overall Width
3.063 Inch | 77.8 Millimeter
Base to Center of Shaft
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh