PBC LINEAR
PBC LINEAR
HVB-055
PBC LINEAR PBC LINEAR
Description
HVB-055 WHEEL U CHANNEL RAIL ; 35 MM ID 70.1 MM OD
Wheel; U Channel Rail; 0MM Bore; 70.1MM Outside Diameter; 44MM Wheel Width; 44MM Overall Width; Cylindrical Roller; None; Steel; Used With HVR-1 | HVRI-07 Rail
Part #
HVB-055
BDI #
21453742
Details
195.39690912
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Linear-Motion-Products/Linear-Bearings/Wheels/HVB-055/p/21453742
Your Price
$ 195.40 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171503
Weight / Kilogram
1.05
Product Group - BDI
L00280
Product Name
Wheel
Product Type
U Channel Rail
Enclosure
None
Rolling Element
Cylindrical Roller
Material
Steel
Eccentric/Concentric
Concentric
Used With
HVR-1 | HVRI-07 Rail
Inch - Metric
Metric
Other Features
Hardened | Steel Axial Bearing | Fixed | Grade 3 Grease
Category - BDI
Linear Wheels
Noun
Wheel
Keyword String
U Channel Rail Linear
Weight / LBS
1.764
Long Description
Wheel; U Channel Rail; 0MM Bore; 70.1MM Outside Diameter; 44MM Wheel Width; 44MM Overall Width; Cylindrical Roller; None; Steel; Used With HVR-1 | HVRI-07 Rail
Bore
0 Inch | 0 Millimeter
Overall Width
1.732 Inch | 44 Millimeter
Wheel Width
1.732 Inch | 44 Millimeter
Outside Diameter
2.76 Inch | 70.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh