Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

531MT35 https://www.bdiexpress.com/medias/INDTHOPRCXXX-PRB-531MT35-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQyMDl8aW1hZ2UvanBlZ3xhRFUyTDJnNU1TOHhNRFEzT1RBeE56RTJORGd6TUM5SlRrUlVTRTlRVWtOWVdGaGZVRkpDWHpVek1VMVVNelZmTXpBd2VETXdNQzVxY0djfDZhOWU5MGQzNzZlNDkzZWM1ZmIzZTExY2FhNDA5NTVkNDZjZWRjNjdkZjNjMGI3MzFlYzBhOTNhYWI5NmY2MDU
874631 Profile Rail Accessories 

THOMSON THOMSON

531MT35

Description

531MT35 BALL PROFILE RAIL ; 35 SIZE

Tool; Rail Mounting Assembly; 165 MM L; Plastic; Used with 511H35 | 511P35 | 511U35 | 513H35 | 513P35 | 513U35 Carriage

Part #

531MT35

BDI #
874631

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

20.709229290000003 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 20.71 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
THOMSON INDUSTRIES
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
0.034
EAN
0662486732228
Product Group - BDI
L00220
Product Name
Tool
Product Type
Rail Mounting Assembly
Size
165 MM L
Material
Plastic
Used With
511H35 | 511P35 | 511U35 | 513H35 | 513P35 | 513U35 Carriage
Inch - Metric
Metric
Other Features
For Removing Carriage from the Rail and Reinstalled
Category - BDI
Profile Rail Accessories
Noun
Tool
Keyword String
Rail Mounting Assembly
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
531MT35
Weight / LBS
0.168
Long Description
Tool; Rail Mounting Assembly; 165 MM L; Plastic; Used with 511H35 | 511P35 | 511U35 | 513H35 | 513P35 | 513U35 Carriage