INA
INA
KA24-M
INA INA
Description
KA24-M RAIL HOLE CLOSING PLUG ; POR NON-RETURNABLE BRASS
Plug; Rail Hole Closing; M14 Hole Size; Brass; Used with TKSD55 Guideway
Part #
KA24-M
BDI #
1174470
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Profile-Rail-Products/Profile-Rail-Accessories/KA24-M/p/1174470
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
0.01
EAN
4054364489403
Product Group - BDI
L00220
Product Name
Plug
Product Type
Rail Hole Closing
Size
M14 Bolt Size
Material
Brass
Used With
TKSD55 Guideway
Inch - Metric
Metric
Category - BDI
Linear Profile Rail Accessories
Noun
Plug
Keyword String
Rail Hole Closing
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
KA24M
Weight / LBS
0.009
Long Description
Plug; Rail Hole Closing; M14 Hole Size; Brass; Used with TKSD55 Guideway