NSK
NSK
LH45PT-01
NSK NSK
Description
LH45PT-01 PROTECTOR SET ; NON RETURNABLE WITH PLUG END
Protector; 4.9 MM T; Steel; Used with LAH45 Carriage
Part #
LH45PT-01
BDI #
1190020
Details
47.08307356
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Profile-Rail-Products/Profile-Rail-Accessories/LH45PT-01/p/1190020
Your Price
$ 47.08 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.06
EAN
0029176082177
Product Group - BDI
L00220
Product Name
Protector
Size
4.9 MM T
Material
Steel
Used With
LAH45 Carriage
Inch - Metric
Metric
Other Features
Without Connector
Category - BDI
Profile Rail Accessories
Noun
Protector
Weight / LBS
0.088
Long Description
Protector; 4.9 MM T; Steel; Used with LAH45 Carriage