![521H35URL3000](/medias/INDTHOPRBXXX-RAILU-STYLE-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY3M3xpbWFnZS9qcGVnfGFEbGlMMmd6T0M4eE1EUTNPVEF4TURrd05qRTBNaTlKVGtSVVNFOVFVa0pZV0ZoZlVrRkpURlZmVTFSWlRFVmZNekF3ZURNd01DNXFjR2N8MjQ0MmI1ZTNjNmY4ZmFjZTYxM2QyYWViYTA3NzMxZjQ4ODFlMTdiOWRjM2E1OTQ1ZWYwMWVhYTg4Y2YyYTcyYQ)
![521H35URL3000](/medias/INDTHOPRBXXX-RAILU-STYLE-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY3M3xpbWFnZS9qcGVnfGFEbGlMMmd6T0M4eE1EUTNPVEF4TURrd05qRTBNaTlKVGtSVVNFOVFVa0pZV0ZoZlVrRkpURlZmVTFSWlRFVmZNekF3ZURNd01DNXFjR2N8MjQ0MmI1ZTNjNmY4ZmFjZTYxM2QyYWViYTA3NzMxZjQ4ODFlMTdiOWRjM2E1OTQ1ZWYwMWVhYTg4Y2YyYTcyYQ)
THOMSON
THOMSON
521H35URL3000
THOMSON THOMSON
Description
521H35URL3000 BALL PROFILE RAIL ; 3000MM L SIZE: 35MM HIGH PRECISION GRADE
Rail; Ball Guide Profile; Random; 3000MM Length; 34MM Width; 29.5MM Height; Steel; Predrilled; 80MM Fixing Hole Center to Center (Pitch); 9MM Fixing Hole Size
Part #
521H35URL3000
BDI #
874278
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
1773.7998733
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Profile-Rail-Products/Profile-Rails/521H35URL3000/p/874278
Your Price
$ 1,773.80 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153030
Weight / Kilogram
7.348
EAN
0662486795551
Product Group - BDI
L00280
Product Name
Rail
Product Type
Ball Guide Profile
Length Type
Random
Predrilled Yes/No
Yes
Material
Steel
Inch - Metric
Metric
Other Features
Cannot Put One Brand Carriage on Another Brand Rail | Hardened | High Grade | Bolt Up from Bottom Style | M10 Screw
Category - BDI
Profile Rails
Noun
Rail
Keyword String
Ball Guide Profile Linear
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
521H35URL3000
Weight / LBS
35.715
Long Description
Rail; Ball Guide Profile; Random; 3000MM Length; 34MM Width; 29.5MM Height; Steel; Predrilled; 80MM Fixing Hole Center to Center (Pitch); 9MM Fixing Hole Size
Mounting Hole Diameter
0.354 Inch | 9 Millimeter
Height
1.161 Inch | 29.5 Millimeter
Width
1.339 Inch | 34 Millimeter
Length
118.11 Inch | 3,000 Millimeter
Center Distance of Mounting Holes
3.15 Inch | 80 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh