Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

HB25T https://www.bdiexpress.com/medias/INDBISACSRYX-BM-CON-HB25-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUyNDF8aW1hZ2UvanBlZ3xhREE0TDJobU1pODVNekUxTURZNU1qazJOamN3TG1wd1p3fGU1MDU2MDYwZTFkY2I5MGJkNmQyMGMwY2YxZmUxOTQ1NmZhNzQwMzEwMmUwNzQxMjM4N2JjMTIwNmVjNmU0NzA
19118730 V Rail Accessories 

BISHOP-WISECARVER BISHOP-WISECARVER

HB25T

Description

HB25T ; MTO

Beam; Construction; 6000 MM L X 130 MM W X 220 MM H; Aluminum; Used with HSS25 | HTS25 Rail

Part #

HB25T

BDI #
19118730

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
BISHOP-WISECARVER
Minimum Buy Quantity
N/A
Weight / Kilogram
144.13
Product Group - BDI
L00280
Product Name
Beam
Product Type
Construction
Size
6000 MM L X 130 MM W X 220 MM H
Material
Aluminum
Used With
HSS25 | HTS25 Rail
Inch - Metric
Metric
Other Features
High Strength | With End Tapped Hole
Category - BDI
V Rail Accessories
Noun
Beam
Keyword String
Construction
Manufacturer URL
Manufacturer Item Number
HB25T
Weight / LBS
317.466
Long Description
Beam; Construction; 6000 MM L X 130 MM W X 220 MM H; Aluminum; Used with HSS25 | HTS25 Rail