BISHOP-WISECARVER
BISHOP-WISECARVER
TL-34
BISHOP-WISECARVER BISHOP-WISECARVER
Description
TL34 LUBRICATOR
Lubricator; 46.7 MM L X 18.8 MM W X 30.5 MM H; Stainless Steel; Used with T3 | T4 | TS3 | TS4 Rail
Part #
TL34
BDI #
19122112
Details
55.5692268
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Profile-Rail-Products/V-Rail-Accessories/TL-34/p/19122112
Your Price
$ 55.57 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
L00220
Product Name
Lubricator
Size
46.7 MM L X 18.8 MM W X 30.5 MM H
Material
Stainless Steel
Used With
T3 | T4 | TS3 | TS4 Rail
Inch - Metric
Metric
Other Features
Pure Wool Lubricator | Can be Used for Both Inch/Metric V Rail Assembly
Category - BDI
V Rail Accessories
Manufacturer Item Number
TL34
Long Description
Lubricator; 46.7 MM L X 18.8 MM W X 30.5 MM H; Stainless Steel; Used with T3 | T4 | TS3 | TS4 Rail