https://www.bdiexpress.com/medias/INDXXXRLXXXX-SRND-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzUxMXxpbWFnZS9qcGVnfGFERmlMMmc1TlM4eE1EVXdOek15TmpRNE9EWXdOaTlKVGtSWVdGaFNURmhZV0ZoZlUxSk9SRjlUVkV4Zk16QXdlRE13TUM1cWNHY3xhYTJjNzE1ZmU4YzlkZWIzZDVkNGY1Y2NmNWY4ZjBhOGQ2NGM5ODNhOGFmNGZhNDEzNWMzZWE0YTE4YzI0ZGMx
PBC LINEAR
PBC LINEAR
NIL24
PBC LINEAR PBC LINEAR
Description
NIL24 LINEAR SOLID ROUND RAIL ; 38.1MM SHAFT DIA 5181.6MM SHAFT LEN
Rail; Solid Round; Random Length; 1-1/2" Shaft Diameter; 204" Shaft Length; Plain Shaft Style; Steel; Not Predrilled; Tolerance Class L
Part #
NIL24
BDI #
21453599
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Round-and-Square-Rail-Products/Round-Shafting/NIL24/p/21453599
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153030
Weight / Kilogram
0.23
Product Group - BDI
L00280
Product Name
Rail
Product Type
Solid Round
Shaft Style
Plain
Thread Size
None
Predrilled Yes/No
No
Tolerance Class
L
Length Type
Random
Material
Steel
Drilled Hole Size
None
Inch - Metric
Inch
Other Features
Case Hardened | Polished for Optimum Surface Finish | Price per Inch
Category - BDI
Linear Round Rail
Noun
Rail
Keyword String
Solid Round Rail
Weight / LBS
102
Long Description
Rail; Solid Round; Random Length; 1-1/2" Shaft Diameter; 204" Shaft Length; Plain Shaft Style; Steel; Not Predrilled; Tolerance Class L
Shaft Diameter
1.5 Inch | 38.1 Millimeter
Shaft Length
204 Inch | 5,181.6 Millimeter
Drilled Hole Spacing
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh