https://www.bdiexpress.com/medias/INDTHOPRCXXX-LB-SM25ADJ-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3MTJ8aW1hZ2UvanBlZ3xhRGd3TDJneVlpOHhNRFEzT1RBMk1UTXdNek15Tmk5SlRrUlVTRTlRVWtOWVdGaGZURUpmVTAweU5VRkVTbDh6TURCNE16QXdMbXB3Wnd8YzdmZWFiNTA5ODZiYmZhYWM2ZmRiZGRkNDIyZTA5MTc1NTZkYjU5ZTQ4MmVmNTRmNjkwZjY1NWQ4N2M2MDg2MA
THOMSON
THOMSON
ADJS1250
THOMSON THOMSON
Description
ADJS1250 LINEAR BEARING SEAL ; EXTERNAL ADJUSTABLE 1.25" DIA
Seal; Adjustable External; 1.25 IN ID X 2.004 IN OD X 0.375 IN T; Seal: Nitrile Buna-N | Case: Steel; Used With SSU-20 | SUPER-20 | ADJ-203242 Ball Bushing Bearing
Part #
ADJS1250
BDI #
854912
Details
58.35845737
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Round-and-Square-Rail-Products/Round-and-Square-Rail-Accessories/ADJS1250/p/854912
Your Price
$ 58.36 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.045
EAN
0662486902010
Product Group - BDI
L00220
Product Name
Seal
Product Type
Adjustable External
Size
1.25 IN ID X 2.004 IN OD X 0.375 IN T
Material
Seal: Nitrile Buna-N | Case: Steel
Used With
SSU-20 | SUPER-20 | ADJ-203242 Ball Bushing Bearing
Inch - Metric
Inch
Other Features
Double Acting | Radial Slot Through the Circumference
Category - BDI
Round and Square Rail Accessories
Harmonized Tariff Code
4016.93.50.50
Noun
Seal
Keyword String
Adjustable External
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
ADJS1250
Weight / LBS
0.058
Long Description
Seal; Adjustable External; 1.25 IN ID X 2.004 IN OD X 0.375 IN T; Seal: Nitrile Buna-N | Case: Steel; Used With SSU-20 | SUPER-20 | ADJ-203242 Ball Bushing Bearing