INA
INA
KA.LFS52-C
INA INA
Description
KA.LFS52-C TRACK ROLLER END COVER ; NON RETURNABLE
End Cover; 3 MM L X 51.6 MM W X 33.4 MM H; Plastic; Used With LFS52-C Guideway
Part #
KA.LFS52-C
BDI #
1174476
Details
13.23538367
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Round-and-Square-Rail-Products/Round-and-Square-Rail-Accessories/KA-LFS52-C/p/1174476
Your Price
$ 13.24 / each
$ 14.04 / each BDIExpress
$ 14.04 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
0.01
EAN
4012802046991
Product Group - BDI
L00220
Product Name
End Cover
Size
3 MM L X 51.6 MM W X 33.4 MM H
Material
Plastic
Used With
LFS52-C Guideway
Inch - Metric
Metric
Other Features
39.5 MM Base Width
Category - BDI
Linear Round and Square Rail Accessories
Noun
End Cover
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
KA.LFS52-C
Weight / LBS
0.029
Long Description
End Cover; 3 MM L X 51.6 MM W X 33.4 MM H; Plastic; Used With LFS52-C Guideway