![OPNS625](/medias/INDTHOPRCXXX-LB-SM25OPN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxOTF8aW1hZ2UvanBlZ3xhR0UzTDJneE15OHhNRFEzT0RrNE5UQXhPVFF5TWk5SlRrUlVTRTlRVWtOWVdGaGZURUpmVTAweU5VOVFUbDh6TURCNE16QXdMbXB3Wnd8YjMzY2ZjMmEzNjE5N2YxNTMwNzI3ZGJiMTJkZWVhNzgxMDZjMmQzOWJhMWIwMWIxZGUzZTJkZDJmOGI2OTM4MQ)
![OPNS625](/medias/INDTHOPRCXXX-LB-SM25OPN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxOTF8aW1hZ2UvanBlZ3xhR0UzTDJneE15OHhNRFEzT0RrNE5UQXhPVFF5TWk5SlRrUlVTRTlRVWtOWVdGaGZURUpmVTAweU5VOVFUbDh6TURCNE16QXdMbXB3Wnd8YjMzY2ZjMmEzNjE5N2YxNTMwNzI3ZGJiMTJkZWVhNzgxMDZjMmQzOWJhMWIwMWIxZGUzZTJkZDJmOGI2OTM4MQ)
THOMSON
THOMSON
OPNS625
THOMSON THOMSON
Description
OPNS625 LINEAR BEARING SEAL ; EXTERNAL OPEN 0.625" DIA
Seal; Open External; 0.625 IN ID X 1.129 IN OD X 0.125 IN T; Seal: Nitrile Buna-N | Case: Steel; Used With SSU-10 | SUPER-10 | OPN-101824 Ball Bushing Bearing
Part #
OPNS625
BDI #
854960
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
28.990767160000004
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Round-and-Square-Rail-Products/Round-and-Square-Rail-Accessories/OPNS625/p/854960
Your Price
$ 28.99 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.045
EAN
0662486902751
Product Group - BDI
L00220
Product Name
Seal
Product Type
Open External
Size
0.625 IN ID X 1.129 IN OD X 0.125 IN T
Material
Seal: Nitrile Buna-N | Case: Steel
Used With
SSU-10 | SUPER-10 | OPN-101824 Ball Bushing Bearing
Inch - Metric
Inch
Other Features
Double Acting
Category - BDI
Round and Square Rail Accessories
Harmonized Tariff Code
4016.93.50.50
Noun
Seal
Keyword String
Open External
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
OPNS625
Long Description
Seal; Open External; 0.625 IN ID X 1.129 IN OD X 0.125 IN T; Seal: Nitrile Buna-N | Case: Steel; Used With SSU-10 | SUPER-10 | OPN-101824 Ball Bushing Bearing